Beli harga gergaji besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherlock Mata Gergaji Besiatribut:
- Size (mm): 300
- Teeth Per Inch: 24
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- HITACHI Hole Sawatribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- TRUSCO Mini Saw FrameDeskripsi:Use:Cutting of iron and wood, PVC pipeatribut:
- Accessories: Bimetal Saw Blade 1 Sheet
- Handle Length (mm): 145
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
Daftar Harga harga gergaji besi Terbaru March 2026
| Kenmaster Gagang Gergaji | Rp29.900 |
| Sherlock Mata Gergaji Besi | Rp16.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| HITACHI Hole Saw | Rp579.900 |
| TOTAL Hole Saw Set | Rp85.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| RIDGID Hole Saw Combination Kit | Rp6.899.900 |
| RIDGID Hole Saw Plumber Kit | Rp4.999.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)





















































































































































/P101518299-1.jpg)





/d5P101005473-6.jpg)

/P101578644-1.jpg)




/0rP101571027-12.jpg)